missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Spot Plate, 12 Well

Catalog No. S13973
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S13973 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13973 Supplier Eisco™ Supplier No. CH0542C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

To perform reactions on small amounts of material. EISCO Spot Plate, 12 Well is made of high-density polyethylene.

  • Bright white color allows easy of use to view reactions
  • Wall thickness: 1.5mm
  • Wells hold approximately 1.5mL

Specifications

Description Plate size: 4.5 x 3.5 in.
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 1.5 mL
Color White
Disposable Reusable
Material HDPE
Shape Rectangular
Sterility Non-sterile
Type Spot Plate
Volume (Metric) Working 1.5 mL
Well Count 12
For Use With (Equipment) Liquid or small solid samples
Quantity 1 Ea.
Dimensions (L x W x H) 4.6 x 3.5 x .4 in.
Height (Metric) 10.16 mm
Diameter (Metric) 22 mm
Weight (Metric) 45.35 g
Show More Show Less