missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansul™ SPILL-X Spill-Gun™ Agent Applicators
These versatile applicators are rechargeable in the field
Specifications
| Capacity (English) | 2.5 gal. |
|---|---|
| Capacity (Metric) | 9.46 L |
| For Use With (Application) | To treat spills from a safer distance |
| Packaging Quantity | 1 Ea. |
| Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
|
17200A
|
Ansul™
76083 |
Acid Spill Gun Applicator |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Applicator consists of a spill control agent container, an expellant gas cartridge, a discharge hose, and a shut-off nozzle
- Suitable integral equipment permits fluidization of the spill control agent, pressurization of the container, and discharge of the spill control agent from upright position
- Applies a SPILL-X free-flowing, dry chemical agent from a distance of 3.0 to 3.7m (10 to 12 ft.)
- Can treat up to a 11.4L (3 gal.) spill, or 9.3 sq. m (100 sq. ft.)
- For use when spills flow underneath equipment and other hard to reach places
- All spill control applicators are manufactured with corrosion-resistant surfaces
Container
- Three piece steel assembly: welded tube, bottom and top closures
- Tested at three times the operating pressure
- Final production air test of 240psi (16.5 bar)
- Spring loaded to prevent moving during vibration
- 45° carrying angle
- One piece steel construction; contains nitrogen
- Gas retained through brass steel assembly
- Safety device with a rupture pressure range of 3150 to 3500 psi (217.2 to 241.3 bar), at a temperature of 127°C (260°F)
- Made of ethylene propylene diamine copolymer
- Shell connection coupling shall be equipped with an O-Ring
- UL approved for use at a temperature range of –54° to +48°C (–65° to +120°F)
- Made of iridited cast aluminum with component parts of stainless steel and other corrosion resistant materials
- Two guide bushings (front and back) to assure proper seating when used with intermittent discharge
Compliance
Discharge hose: UL approved
Specifications
| 2.5 gal. | |
| 9.46 L | |
| To treat spills from a safer distance | |
| 1 Ea. |