missing translation for 'onlineSavingsMsg'
Learn More

FyterTech Nonwovens Spilhyder™ Spill Cleanup Sorbent Roll

Catalog No. 19122884
Change view
Click to view available options
Capacity (English):
28 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19122884 28 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19122884 Supplier FyterTech Nonwovens Supplier No. DB 914

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provides maximum flexibility

  • Reinforced top layer adds durability
  • Perforated horizontally every 12 in. (30.5cm)
  • Vertically zipped for easy folding
  • Use as a pad for small localized spills, a roll for large coverage areas, a sock for wrapping around machinery and equipment, or for wiping tools
  • Color: gray
  • L x W: 150 ft. x 16 in. (45.7m × 40.6cm)
  • Sorbing capacity: 26 gal. (98L)

Specifications

Color Gray
Capacity (English) 28 gal.
Capacity (Metric) 105.99 L
Material Spunbond, Meltblown
Type Universal Sorbent Roll
For Use With (Application) Absorbs and retains oil, water, solvents, coolants, etc
Weight Capacity Medium-weight
Dimensions (L x W) 150 ft. x 16 in. (45.7 m x 40.6 cm)
Length (English) 150 ft.
Length (Metric) 45.7 m
Width (English) 16 in.
Width (Metric) 40.6 cm
Weight (English) 14 lb.
Weight (Metric) 6.35 kg
Show More Show Less