missing translation for 'onlineSavingsMsg'
Learn More

FyterTech Nonwovens Spilfyter™ Universal Spill Containment Products

Catalog No. 19122885
Change view
Click to view available options
Dimensions (L x W):
10 ft. x 3 in.
4 ft. x 3 in.
17 x 8.5 in.
10 x 10 in.
18 x 16 in.
18 x 18 in.
20 x 16 in.
Type:
Heavy-duty Soaker Pad
Light-duty Soaker Roll
Universal Sorbent Drum Top
Universal Sorbent Pad
Universal Sorbent Pillow
Universal Sorbent Sock
Packaging Quantity:
10/Cs.
100/Cs.
15/Cs.
20/Cs.
200/Cs.
25/Cs.
250/Cs.
40/Cs.
6/Cs.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Type Packaging Quantity
19122885 17 x 8.5 in. Universal Sorbent Pillow 10/Cs.
19066573 10 x 10 in. Universal Sorbent Pillow 20/Cs.
19066574 18 x 18 in. Universal Sorbent Pillow 10/Cs.
19066562 18 x 16 in. Universal Sorbent Pad 100/Cs.
19066572 10 ft. x 3 in. Universal Sorbent Sock 6/Cs.
19067800 20 x 16 in. Light-duty Soaker Roll 250/Cs.
19066571 4 ft. x 3 in. Universal Sorbent Sock 40/Cs.
19066578 - Universal Sorbent Drum Top 25/Cs.
19066570 4 ft. x 3 in. Universal Sorbent Sock 15/Cs.
19123621 20 x 16 in. Heavy-duty Soaker Pad 200/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19122885 Supplier FyterTech Nonwovens Supplier No. G 66

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Socks, pillows and drum tops for acids or bases, and nonagressive spills, such as oil, coolants, solvents, and water

Use with Spilfyter pads and rolls for complete coverage.

Socks

  • Contain polypropylene for superior absorption, plus polyester casing for excellent stretching ability
  • Surround spill with socks to prevent spreading or to use as a barricade
  • Absorb and retain oil, water, solvents, coolants, etc, to prevent spreading spills, to wrap around leaky drums, tanks, sinks, machine bases for leak protection, useful as a barricade, makes cleanup quick and easy
Pillows
  • Pillows soak up different size spills in ponds, ditches, open water or under machinery
  • Pillow-in-a-Pan Kit holds liquids within plastic pan that also holds pillow
  • Absorb and retain oil, water, solvents, coolants and many more, contain spills and prevent migration, makes cleanup quick and easy
Drum Tops
  • Precut hole provides a perfect fit around pump
  • Superior absorbency keeps drum tops clean
  • Absorb and retain oil, water, solvents, coolants, etc., place on drum tops to soak up pump drips and keep work areas neat and clean
Soaker Roll/Pad
  • Provides absorption protection from spills and cushioning to minimize breakage
  • Sorbent Pad
    • Absorb and retain oil, water, solvents, coolants and many more, used as a rag for quick wipe ups, use to line shelves and for clean-up applications
  • Spill Kit
    • Complete spill response capability for either inside or outside storage

    Specifications

    Capacity (English) 5 gal.
    Capacity (Metric) 18.9 L
    Material Polyester, Polypropylene
    Type Universal Sorbent Pillow
    For Use With (Application) Absorb and retain oil, water, solvents, coolants and many more, contain spills and prevent migration, makes cleanup quick and easy
    Includes Spills, fine fiber sorbent
    Packaging Quantity 10/Cs.
    Dimensions (L x W) 17 x 8.5 in.
    Length (English) 17 in.
    Length (Metric) 43.18 cm
    Width (English) 8.5 in.
    Width (Metric) 21.6 cm
    Weight (English) 7 lb.
    Weight (Metric) 3.17 kg
    Show More Show Less