missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FyterTech Nonwovens Spilfyter™ Universal Pads and Rolls
Universal sorbents for acids or bases, and nonaggressive spills, such as oil, coolants, solvents, and water
Supplier: FyterTech Nonwovens DB72
Description
Sorbents are manufactured with eight layers of high-quality, fine fiber polyethylene. Premium sorbents are bonded every 4 in., Economy every 8 in.
- For better fit in irregular spaces, rolls are perforated horizontally every 12 in.and vertically down the center of the roll
- For more flexible fit in narrow spaces, pads are perforated vertically
- Premium pads and rolls offer extended use and high durability
- Economy pads and rolls are ideal for one-time applications
- Use pads around machinery, to line shelves or for cleanups
- Use rolls in assembly and production areas
- Denim Blue color inconspicuously hides dirt and grime for MRO applications
Chemical Identifiers
| OSHA 29 CFR 1910 | |
| Polyethylene Fiber | |
| Acids or bases, and non-aggressive spills, as oil, coolants, solvents and water |
Specifications
| OSHA 29 CFR 1910 | |
| 24 gal. | |
| Polyethylene Fiber | |
| Acids or bases, and non-aggressive spills, as oil, coolants, solvents and water | |
| 18 x 16 in. (45.72 x 40.6 cm) | |
| 45.72 cm | |
| 40.6 cm | |
| 5 kg |
| Denim Blue | |
| 90.8 L | |
| Universal Sorbent Pad | |
| Medium-weight | |
| 18 in. | |
| 16 in. | |
| 12 lb. |