missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FyterTech Nonwovens Spilfyter™ Lab/Cleanroom Spill Kits
Spill response made easy
$797.31 - $824.33
| Catalog Number | Mfr. No. | Type | Weight (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Weight (English) | Price | Quantity & Availability | ||||
|
19066503
|
FyterTech Nonwovens
222800 |
Spill Kit | 18 lb. |
Each for $797.31
|
|
||||
|
19087696
|
FyterTech Nonwovens
JV 222020 |
Poly Drum Spill Station | 26 lb. |
Each for $824.33
|
|
||||
Description
- Designed specifically for the laboratory and cleanroom environments
- Sorbents absorb virtually all aggressive and nonaggressive liquids, up to 16 times their own weight
- Choice of two kits that include necessary personal protective equipment and sorbents for quick“no-decision response”when nature of spill is unknown
Spill Station
- Fifty 12 × 12 in. cleanroom pads
- Ten 8.5 × 17 in. medium-duty pillows
- Two poly aprons
- Ten disposal bags and twist ties
- Two pairs splash goggles
- Two pairs of nitrile gloves
- One plastic cabinet to hold contents
- Fifty 12 × 12 in. heat-pressed pads
- Twelve 8.5 × 17 in. medium-duty cleanroom pillows
- Three 18 × 18 in. heavy-duty pillows
- Two disposal bags and twist ties
- One poly apron
- One pair splash goggles
- One pair nitrile gloves
- One 20 gal. poly drum with lever-lock metal ring top
Order Info
All contents are individually packed in heat-sealed bags and stored in a drum.
Specifications
| For lab and cleanroom sorbents |