missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FyterTech Nonwovens Spilfyter™ Lab and Cleanroom Kollect-a-Kem™ Sorbents
Available in low-lint and extra-low-lint pads and rolls
Supplier: FyterTech Nonwovens JV222004
Description
Low-Lint Pads and Pillows
- Use in work areas to keep them safe from spills and chemical overruns
- Constructed from premium fine fiber Spilfyter Hazmat Pads encased in tear-resistant, Low-Lint Spunbond fabric
- Made from Spilfyter Premium Hazmat Sorbents with extra-low-lint heat-pressed material
- Provide for a 100% lint-free cleanroom
- Note: It is the end user's responsibility to determine if these sorbents are suitable for use prior to allowing them into the cleanroom environment.
Specifications
| Yellow | |
| 15.14 L | |
| Low-lint Sorbent Pillow | |
| Medium-weight | |
| 17 in. | |
| 8.5 in. | |
| 6 lb. |
| 4 gal. | |
| Polypropylene | |
| Keep work areas safe, free from spills and from liquid or chemical over-run | |
| 17 x 8.5 in. (43.18 x 21.5 cm) | |
| 43.18 cm | |
| 21.5 cm | |
| 3 kg |