missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FyterTech Nonwovens Spilfyter™ Cellulose Sorbent Rolls
Absorbent material suitable for non-aggressive spills drying floors
$257.41 - $257.41
Specifications
| Color | White |
|---|---|
| Material | Cellulose |
| Type | Cellulose Sorbent Roll |
| For Use With (Application) | Use on all types of non-aggressive spills |
| Length (English) | 150 ft. |
| Catalog Number | Mfr. No. | Capacity (English) | Weight (English) | Width (English) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (English) | Weight (English) | Width (English) | Price | Quantity | |||
|
28-706-34
|
FyterTech Nonwovens
JV151048 |
56 gal. | 22 lb. | 20 in. |
Case for $257.41
|
|
|||
Description
- Cellulose-based pad
- Reinforced with top and bottom liner
- Low lint
- Increased durability
Specifications
| White | |
| Cellulose Sorbent Roll | |
| 150 ft. |
| Cellulose | |
| Use on all types of non-aggressive spills | |
| 45.7 m |