missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Grinding Vial Set, Steel-Jacketed Tungsten Carbide

Catalog No. 8004SS
Change view
Click to view available options
For Use With (Application):
Ideal for Grinding Hard, Brittle Samples to an Analytical Fineness
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
8004SS Ideal for Grinding Hard, Brittle Samples to an Analytical Fineness
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 8004SS Supplier Cole-Parmer™ Supplier No. 8004SS

Grinding Vial Set is ideal for grinding hard, brittle samples to an analytical fineness in the 8000M Mixer/Mill™ and 8000D Dual Mixer/Mill.

  • Screw-on caps and vial body are made of 304 stainless-steel and lined with tungsten carbide.
  • Also useful for blending powders and mixing emulsions.
  • Steel-jacket protects vial for grinding in extreme environments.
  • Gaskets are Viton for enhanced resistance to heat and chemicals.
  • High resistance to abrasion; long-wearing and very high efficiency.
  • Harder and heavier than steel so it grinds faster and with less contamination.
  • Suitable for slurry grinding.

Specifications

Product Type Grinding Set
Capacity (English) 1.85 oz.
Capacity (Metric) 55 mL
Composition W, C, Co, Ta, Ti, Nb
Diameter (English) 2.25 in.
Diameter (Metric) 5.7 cm
For Use With (Application) Ideal for Grinding Hard, Brittle Samples to an Analytical Fineness
Hardness 8.5+
Height (English) 2.5 in.
Height (Metric) 6.35 cm
Includes 2 x 0.5 in. (11.2 mm) Tungsten Carbide Balls and 6 Extra Viton™ Gaskets
Material Steel
Material (Secondary) Tungsten Carbide
Packaging Quantity 1 Ea.
Sample Volume (English) Grinding: 0.1 to 0.33 oz., Mixing: 0.85 oz.
Sample Volume (Metric) Grinding: 3 to 10 mL, Mixing: 25 mL
Weight (English) 0.02 lb.
Weight (Metric) 10 g
Show More Show Less