missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SPEX™ SamplePrep Shatterbox™ Accessory, Grinding Containter
For use with Shatterbox
$6,555.49 - $33,963.94
Specifications
| Capacity (English) | 0.67 to 1.69 oz. |
|---|---|
| Capacity (Metric) | 20 to 50 mL |
| Includes | Lid |
| Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
|
8504
|
SPEX™ SamplePrep
SPX8504 |
Tungsten Carbide |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
8501
|
SPEX™ SamplePrep
8501 |
Hardened Steel |
Each for $6,555.49
|
|
|||||
Description
Containers
- Choice of steel, carbide or ceramic styles
- Supplied with lid
Specifications
| 0.67 to 1.69 oz. | |
| 20 to 50 mL | |
| Lid |