missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Mixer/Mill™ Single-Clamp High-Energy Ball Mill

Catalog No. 8000M115
Change view
Click to view available options
Capacity (Metric):
60 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
8000M115 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 8000M115 Supplier Cole-Parmer™ Supplier No. 8000M115

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A high-energy ball mill, shaker mill, or laboratory grinder used to grind, pulverize, or mix samples to analytical fineness.

  • Also used in mechanical alloying applications.
  • Sample size range: 0.2–10 g (grinding); 60 mL (blending and mixing).
  • Speed: 1060 cycles/min.
  • Features include a variable-range 100-min electronic timer, safety interlock system, START/PAUSE/STOP buttons, and shock-mounted 0.33 hp electric motor for tabletop operation.
  • Accepts grinding/mixing vials from 1.75 to 30.13 in. in length and up to 2.25 in. in diameter.
  • Adapters (8010 and 8011, order separately) permit processing of multiple samples in 0.5 x 1 in., 0.5 x 2 in., and 0.75 x 2 in. vials.

Order Info

Dimensions: 14 L x 19 W x 18 I .H (48 x 36 x 46 cm); Net weight: 76 lb (35 kg); for 115 V/60 Hz; accessories sold separately online

Specifications

Product Type Ball Mill
Capacity (English) 2.02 oz.
Capacity (Metric) 60 mL
Certifications/Compliance CE
Dimensions (L x W x H) 14 x 19 x 18 in. (35.56 x 36 x 45.72 cm)
Electrical Requirements 115 V, 60 Hz
For Use With (Application) Ideal for Grinding Dry, Brittle Samples, Mechanical Alloying, Slurry Grinding, Blending Powders and Mixing Emulsions
For Use With (Equipment) Grinding/Mixing Vials
Height (English) 18 in.
Height (Metric) 45.72 cm
Holds 1.75 to 3.12 in. L vial
Horsepower 0.33
Includes Mill and power cord
Length (English) 14 in.
Length (Metric) 35.56 cm
Material Steel
Model BM-400-115
Plug Type 3-prong grounded plug
Sample Type Rocks, minerals, sand, cement, slag, ceramics, catalyst supports, Glass, pharmaceuticals, plant and animal tissues, seeds, paint and ink
Sample Volume (English) 0.02 lb.
Sample Volume (Metric) 10 g
Speed 1060 cpm
Voltage 115 V
Weight (English) 76 lb.
Weight (Metric) 35 kg
Width (English) 19 in.
Width (Metric) 36 cm
Frequency 60 Hz
Show More Show Less