missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Vial Set for High-Energy Mixer/Mill™ Grinders

Catalog No. 8007
Change view
Click to view available options
Material:
Agate
Alumina Ceramic
Hardened Steel
Stainless Steel
Tungsten Carbide
Tungsten Carbide-lined
Zirconia
Diameter (Metric):
1.27 cm
1.9 cm
5.7 cm
5.71 cm
5.72 cm
6.03 cm
6.35 cm
Height (Metric):
2.54 cm
4.76 cm
5.08 cm
6.35 cm
6.83 cm
6.98 cm
7.62 cm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Diameter (Metric) Height (Metric)
8007 Stainless Steel 5.72 cm 7.62 cm
3127 Hardened Steel 1.9 cm 4.76 cm
3117 Hardened Steel 1.27 cm 2.54 cm
5004 Tungsten Carbide-lined 1.9 cm 5.08 cm
8003 Alumina Ceramic 5.7 cm 6.98 cm
8001 Hardened Steel 5.72 cm 7.62 cm
8004 Tungsten Carbide 5.72 cm 6.35 cm
8005 Zirconia 6.35 cm 6.83 cm
8009 Hardened Steel 6.03 cm 7.62 cm
8014 Agate 5.71 cm 6.98 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 8007 Supplier Cole-Parmer™ Supplier No. SPX8007

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use this Vial Set with high-energy Mixer/Mill™ grinders to pulverize and mix samples.

  • Crush, grind, and mill various materials.
  • Optimize performance of your Cole-Parmer™ Freezer/Mill™ grinders with a wide range of vial sets suitable for your application.
  • Ideal for grinding hard, brittle samples to an analytical fineness in the BM-400 Mixer/Mill (8000M) and BM-450 Mixer/Mill (8000D)

Specifications

Product Type Grinding Vial Set
Capacity (English) 2.19 oz.
Capacity (Metric) 65 mL
Composition Fe, Cr, Ni, Mn, S, Si
Diameter (English) 2.25 in.
Diameter (Metric) 5.72 cm
For Use With (Application) Ideal for General Purpose Grinding
For Use With (Equipment) 8000 D, 8000 M Mixer/Mills
Hardness 5 to 5.5
Height (English) 3 in.
Height (Metric) 7.62 cm
Includes Screw on cap with O-ring, two 0.5 in. and four 0.25 in. Stainless Steel balls
Material Stainless Steel
Sample Volume (English) Grinding: 0.1 to 0.33 oz., Mixing: 0.85 oz.
Sample Volume (Metric) Grinding: 3 to 10 mL, Mixing: 25 mL
Weight (English) 0.02 lb.
Weight (Metric) 10 g
Show More Show Less