missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Plastic Vials for High-Energy Mixer/Mill™ Grinders

Use these Plastic Vials with high-energy Mixer/Mill™ grinders to pulverize and mix samples.

Supplier:  Cole-Parmer™ 6133PC

 View more versions of this product

Catalog No. 6133PC


Only null left

Description

Description

  • Suitable for use with Cole-Parmer™ Mixer/Mill™ High-Energy Ball Mills.
  • Order methacrylate balls to use with disposable plastic vials.
Specifications

Chemical Identifiers

Grinding Vial
Ideal for Pulverizing Soft, Brittle Materials and for Mixing Liquids and Powders, Slurry Grinding
8000 D and 8000 M Mixer/Mills

Specifications

Grinding Vial
12 mL
Element C
19.1 mm
Ideal for Pulverizing Soft, Brittle Materials and for Mixing Liquids and Powders, Slurry Grinding
1.5
5.08 cm
50.8 mm
0.16 oz.
0.4 oz.
Slip-on Cap
0.75 in.
Single-use
8000 D and 8000 M Mixer/Mills
2 in.
Slip-on Polyethylene cap
Polycarbonate
5 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions