missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Grinding Vial Set, Small Vial, PC, Stainless Steel

Catalog No. 6751
Change view
Click to view available options
Capacity (Metric):
0.5 to 5 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
6751 0.5 to 5 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 6751 Supplier Cole-Parmer™ Supplier No. 6751

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Small Grinding Vial Set for Freezer/Mill™ cryogenic grinders to simplify your processes.

  • Closed grinding vial prevents cross-contamination.
  • Excellent for grinding tissue, seeds, polymers, pharmaceuticals, and textiles.
  • Compatible with Freezer/Mill™ cryogenic grinders 04500-39 to -42, 04577-77, and 04577-92 to -94.

Specifications

Product Type Grinding Set
Capacity (English) 0.001 to 0.01 lb.
Capacity (Metric) 0.5 to 5 g
For Use With (Application) Ideal for Grinding Samples Such as Plant and Animal Tissue, Seeds, Polymers, Pharmaceuticals, Textiles, Hair and Bones
For Use With (Equipment) Spex SamplePrep Freezer/Mill Cryogenic Grinder
Includes Stainless Steel impactor, two end plugs and four Polycarbonate center cylinders
Material Polycarbonate
Material (Secondary) Stainless Steel
Sample Volume (English) 0.01 to 0.08 oz.
Sample Volume (Metric) 0.5 to 4 mL
Size Small
Weight (English) 0.002 to 0.004 lb.
Weight (Metric) 1 to 2 g
Show More Show Less