missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Grinding Vial Set, Small Vial

Catalog No. 6771
Change view
Click to view available options
Small Grinding Vial Set; Material: Chromium-free; Capacity: 0.5 to 4 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
6771 Small Grinding Vial Set; Material: Chromium-free; Capacity: 0.5 to 4 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 6771 Supplier Cole-Parmer™ Supplier No. 6771

Small Grinding Vial Set for Freezer/Mill™ cryogenic grinders to simplify your processes.

  • Closed grinding vial prevents cross-contamination.
  • Excellent for grinding tissue, seeds, polymers, pharmaceuticals, and textiles.
  • Vial sets consist of a center cylinder, two end plugs, and an impactor.
  • Specifically designed to grind electronic components for RoHS/WEEE compliance testing.
  • Withstands liquid nitrogen temperatures.
  • Compatible with Freezer/Mill™ cryogenic grinders 04500-39 to -42, 04577-77, and 04577-92 to -94.

Specifications

Product Type Grinding Set
Capacity (English) 0.04 to 0.18 oz.
Capacity (Metric) 0.1 to 5.0 g
For Use With (Application) RoHS/WEEE Testing
For Use With (Equipment) Small Extractor/Vial Opener and Auto Extractor
Includes 1 Small Cr free Steel impactor, 2 small Cr-free, ASTM 06 Steel end plugs, 3 small Polycarbonate center cylinders
Material Polycarbonate
Material (Secondary) Low-chrome Steel
Sample Volume (English) 0.017 to 0.135 oz.
Sample Volume (Metric) 0.5 to 4 mL
Size Small
Weight (English) 0.002 to 0.004 lb.
Weight (Metric) 1 to 2 g
Show More Show Less