missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum™ Standard RC Ready-to-use Spectra/Por™ Dialysis Sacks
For large sample volumes
$1104.44 - $1104.44
Specifications
| Product Type | Dialysis Sacks |
|---|---|
| Material | Regenerated Cellulose |
| Length (English) | 23.6 in. |
| Length (Metric) | 600 mm |
| Capacity (Metric) | 50 to 400 mL |
Description
- Material: Regenerated Cellulose
- Length: 60cm (23.62 in.)
- Sealed at one end, open at the other
- Funnel attached to top for easy sample filling
- Supplied in sodium azide 0.05% (must be rinsed prior to use)
Specifications
| Dialysis Sacks | |
| 23.6 in. | |
| 50 to 400 mL | |
| For large sample volumes, funnel attached to top for easy sample filling |
| Regenerated Cellulose | |
| 600 mm | |
| 0.05% sodium azide preservant |