missing translation for 'onlineSavingsMsg'
Learn More

Spectrum™ Spectra/Por™ Weighted Paired Closures

Catalog No. p-4908815
Change view
Click to view available options
Diameter (Metric):
12 mm
23 mm
35 mm
55 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
0875024M 23 mm
0875024L 12 mm
0875024N 35 mm
0875024P 55 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0875024M Supplier Spectrum™ Supplier No. SML132750
Only null left

Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal

  • 10 pairs (20 closures)/pkg

Specifications

Product Type Dialysis Tubing Closure
Membrane Regenerated Cellulose
Material Polypropylene
Diameter (Metric) 23 mm
Autoclavable Autoclavable
Closure Type Paired
Color Orange or White
Temperature Range (English) 32°F to 250°F
Temperature Range (Metric) 0°C to 121°C
Quantity 20 Pack
For Use With (Application) Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
Show More Show Less