missing translation for 'onlineSavingsMsg'
Learn More

Spectrum™ Spectra/Por™ Magnetic Weighted Closures

Catalog No. p-4908816
Change view
Click to view available options
Diameter (Metric):
23 mm
35 mm
55 mm
75 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
0867033A 23 mm
0867033C 55 mm
0867033B 35 mm
0867033D 75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0867033A Supplier Spectrum™ Supplier No. 132760
Only null left

Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal

Spectra/Por Magnetic Closure Type:

  • Made from polypropylene with a fluorocarbon coated magnetic SS bar
  • Use on magnetic stir-plate to provide sample stirring for increased dialysis efficiency
  • 4 sealing width sizes: 23mm, 35mm, 55mm and 75mm
  • Autoclavable
  • 10/pkg
  • Use with RC dialysis tubing only
  • Not for use with CE tubing

Specifications

Product Type Dialysis Tubing Closure
Membrane Regenerated Cellulose
Material Polypropylene
Diameter (Metric) 23 mm
Autoclavable Autoclavable
Closure Type Magnetic
Color Red
Temperature Range (English) 32°F to 250°F
Temperature Range (Metric) 0°C to 121°C
Kit Contents Magnetic fluorocarbon coated stainless steel bar
Quantity 2 Pack
For Use With (Application) Use on magnetic stir-plate to provide sample stirring for increased dialysis efficiency, use with RC dialysis tubing only, not for use with CE tubing
Show More Show Less