missing translation for 'onlineSavingsMsg'
Learn More

Spectrum™ Spectra/Mesh Woven Polymer Macrofiltration Squares: N (Nylon)

Catalog No. 08670252G
Change view
Click to view available options
Open Area:
14%
2%
21%
33%
36%
45%
47%
55%
Size (Metric) Opening:
10μm
20μm
30μm
41μm
53μm
60μm
70μm
100μm
200μm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Open Area Size (Metric) Opening
08670252G 55% 200μm
08670200 45% 60μm
08670201 36% 53μm
08670199 36% 70μm
08670202 33% 41μm
08670203 21% 30μm
08670204 14% 20μm
08670205 2% 10μm
08670252H 47% 100μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 08670252G Supplier Spectrum™ Supplier No. 146487
Only null left

Combines high tensile strength with flexibility

Ideal for straining, filtering and screening solutions or suspensions containing high-molecular-weight molecules or particles.

  • Nonabsorbent
  • Combines high tensile strength with flexibility

Specifications

Adsorption High
Certifications/Compliance ISO 9001:2008
Material Nylon
Sterility Sterile
Hydrophobicity Hydrophilic
Open Area 55%
pH Range 3 to 10
Size (Metric) Opening 200μm
Temperature Stability 180°C
Thickness (Metric) 125 μm
Type Spectra Mesh Woven Filter
Diameter (English) 4.65 in.2
Show More Show Less