missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Spectrophotometer Cuvettes
Packaged in styrofoam boxes to assure cuvettes are dust- and scratch-free
$79.07 - $115.64
Specifications
| Type | Spectrophotometer Cuvette |
|---|---|
| Material | Polystyrene |
| Quantity | 100/Pk. |
| Path Length | 10 mm |
| Wavelength Range | 340 to 800 nm |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
111011703
|
MilliporeSigma™ Supelco™
C5416100EA |
≥1 mL |
Each for $79.07
|
|
|||||
|
111011702
|
MilliporeSigma™ Supelco™
C5291100EA |
≥2.5 mL |
Each for $79.95
|
|
|||||
|
111011396
|
MilliporeSigma™ Supelco™
C5677100EA |
≥3 mL |
Each for $115.64
|
|
|||||
Description
- These cuvettes are incompatible with some organic solvents
Specifications
| Spectrophotometer Cuvette | |
| 100/Pk. | |
| 340 to 800 nm |
| Polystyrene | |
| 10 mm | |
| UV/Vis Spectroscopy |