missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Specific Gravity Bottle

Catalog No. S16062
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S16062 10 mL
S15993 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S16062 Supplier United Scientific™ Supplier No. SGB010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for finding specific gravity of liquids.

  • Borosilicate glass bottle used to determine specific gravity.
  • Includes a PTFE stopper with a hole to allow air to escape.
  • Uncalibrated.
  • Autoclavable.
  • Available in 10 mL and 25 mL.

Specifications

Capacity 10 mL
Capacity (Metric) 10 mL
Material Borosilicate Glass
Sterility Non-sterile
Mouth Narrow
Closure Type Plug Seal
Capacity (English) 0.338 oz.
Shape Oblong
Product Type Specific Gravity Bottle