missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SPC™ UXT™ Xtra Tough Heavy-Weight Pad
Description
This high performance, all-purpose sorbent is made to handle virtually any liquid (water, petroleum and chemical based). Its spunbond coverstock on both sides offers maximum durability and very low linting.
Specifications
Specifications
| Color | Gray |
| Capacity (English) | 35 gal. |
| Capacity (Metric) | 132.4 L |
| Material | Polypropylene |
| Type | UXT Xtra Tough Universal Sorbent Roll |
| For Use With (Application) | Handles virtually any liquid (water, petroleum and chemical based) |
| Thickness | 3-ply |
| Weight Capacity | Heavyweight |
| Dimensions (L x W) | 150 ft. x 30 in. |
| Length (English) | 150 ft. |
| Show More |