missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ UXT™ Xtra Tough Heavy-Weight Pad

The ultimate 'wipe down' sorbent

Supplier:  Brady™ UXT100

 View more versions of this product

Catalog No. 296353226


Only null left

Description

Description

This high performance, all-purpose sorbent is made to handle virtually any liquid (water, petroleum and chemical based). Its spunbond coverstock on both sides offers maximum durability and very low linting.

  • Handles virtually any liquid—water, petroleum and chemical-based
  • Three-ply construction; double-sided spunbound coverstock for maximum durability and low-linting
  • Extra-tough for industrial maintenance and hazmat applications
  • Abrasion resistant and non-abrasive performance—perfect for wipe-down applications
  • Extra strength allows wringing and re-using of sorbents
  • Perforated so you use only what you need
  • Color: Gray
  • L x W: 19 x 15 in. (48.3 x 38.1cm)
  • Sorbing capacity: 19 gal. (71.9L)
  • Specifications

    Chemical Identifiers

    3-ply

    Specifications

    Gray
    71.9 L
    UXT Xtra Tough Universal Sorbent Pad
    3-ply
    19 x 15 in.
    48.2 cm
    38 cm
    19 gal.
    Spunbond Fabric
    Overspray leaks and drips, workstations, heavy clean-up and wipe-up , drums - liquid storage, outfalls and discharge ponds
    Heavyweight
    19 in.
    15 in.
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Promotions

    Promotions