missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SPC™ SXT Sorbents
Description
- Durable even when saturated
- Perforated with very low-linting spunbond coverstock on both sides
- Abrasion resistant with non-abrasive performance
- Absorbency: 73.8L (19.5 gal.)/bale
- Dimensions: 38.1 × 48.3cm (15 × 19 in.)
Food processing, high-tech industries, machining of small parts, paper industry, pharmaceutical industry
Specifications
Specifications
| Color | White |
| Capacity (English) | 19.5 gal. |
| Capacity (Metric) | 73.8 L |
| Material | Spunbond, Meltblown |
| Type | SXT Sorbent Heavy Pad |
| For Use With (Application) | Overspray leaks and drips, workstations, heavy clean-up and wipe-up , drums - liquid storage, outfalls and discharge ponds |
| Thickness | 3-ply |
| Dimensions (L x W) | 19 x 15 in. (48.2 x 38 cm) |
| Length (English) | 19 in. |
| Length (Metric) | 48.2 cm |
| Show More |