missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SPC™ MAXX Enhanced SPC Rolls
Description
Sorbents do not absorb water, float indefinitely, are dustless, unaffected by temperature, flame resistant, and impervious to rot and mildew. Disposal is easy—sorbents incinerate to less than 0.02% ash.
- SPC sorbents do not absorb water, float indefinitely, are dustless, unaffected by temperature, flame resistant, and impervious to rot and mildew
- Disposal is easy—sorbents incinerate to less than 0.02% ash
- Ideal for wide area coverage on land, water or in industrial plants
- Cut to size quickly for easy handling anywhere
Specifications
Specifications
| Certifications/Compliance | RoHS |
| Color | White |
| Density | 0.04 to 0.06g/cc |
| Capacity (English) | 70 gal. |
| Capacity (Metric) | 265 L |
| Material | Polypropylene |
| Type | SPC Sorbent Blanket Roll |
| For Use With (Application) | Ideal for wide area coverage on land, water or in industrial plants |
| Weight Capacity | Heavyweight |
| Dimensions (L x W) | 144 ft. x 38 in. (43.89 m x 96.5 cm) |
| Show More |