missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SPC Hazwik Sorbent Socs
Description
Moldable SOCs wrap around machinery and conform to uneven surfaces to prevent leaks from reaching walkways. Surfactant-treated, brightly colored absorbent picks up a wide range of aggressive chemicals while remaining chemically inert. HAZWIK™ Absorbents are chemically inert, so they will not react with aggressive fluids. Green coverstock identifies product for ease of disposal and reduces likelihood of linting or tearing.
Specifications
Specifications
| Color | Green |
| Capacity (English) | 12 gal. |
| Capacity (Metric) | 45.42 L |
| Material | Polypropylene |
| Type | Hazwik Sorbent Socks |
| For Use With (Application) | Chemical clean up |
| Length (English) | 12 ft. |
| Length (Metric) | 3.65 m |
| Diameter (English) | 3 in. |
| Diameter (Metric) | 7.62 cm |