missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SPC Hazwick SOCs
Specifications
Specifications
| Color | Green |
| Capacity (English) | 12 gal. |
| Capacity (Metric) | 45.42 L |
| Material | Polypropylene |
| Type | Hazwik Sorbent Socks |
| For Use With (Application) | Chemical clean up |
| Length (English) | 4 ft. |
| Length (Metric) | 1.21 m |
| Diameter (English) | 3 in. |
| Diameter (Metric) | 7.62 cm |