missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Foam Side Wall Berm

Catalog No. 19666514
Change view
Click to view available options
Capacity (Metric):
75.7 L
204.4 L
Dimensions (L x W x H):
36 x 36 x 4 in.
48 x 72 x 4 in.
Weight (Metric):
1.7 kg
3.3 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (L x W x H) Weight (Metric)
19666514 204.4 L 48 x 72 x 4 in. 3.3 kg
19666511 75.7 L 36 x 36 x 4 in. 1.7 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19666514 Supplier Brady™ Supplier No. FW487204Y
Only null left

Light weight and rugged enough to handle daily wear and tear from forklifts and trucks.

  • Lightweight construction is easily deployable with little to no set-up required
  • PVC (22 oz.) is durable enough to withstand indoor and outdoor conditions
  • For outdoor applications, under vehicles, under drums and in standard industrial applications
  • Collapsible nature allows for easy storage when not in use
  • Simple and easy to clean and maintain, re-usable

Specifications

Color Yellow
Capacity (English) 54 gal.
Capacity (Metric) 204.4 L
Material PVC
Type Foam Spill Berm
Dimensions (L x W x H) 48 x 72 x 4 in.
Weight (English) 7.4 lb.
Weight (Metric) 3.3 kg