missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Absorbents Spill Response Plus Chemical Absorbent Pads - Heavy Weight

Catalog No. 19129499
Change view
Click to view available options
Capacity (English):
8.5 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19129499 8.5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19129499 Supplier Brady™ Supplier No. SRPH144

The universal, multi-purpose absorbent is made to handle virtually any liquid. Perfectly sized for transportation of biological specimens.

  • Surfactant-treated, brightly colored absorbent picks up nearly any leak or spill.
  • Heavy weight - specifically designed for continuous leaks and larger spills.
  • The small, convenient size makes it ideal for employees to fold and carry in their pockets for quick spill response.
  • Non-perforated roll may be with no disruption in the material, which improves absorbency and offers better tear resistance in high traffic areas.
  • Supports compliance with UN, IATA, ICAO, and parcel carrier requirements for shipping diagnostic specimens and infectious substances.

Specifications

Certifications/Compliance EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Color Green
Capacity (English) 8.5 gal.
Capacity (Metric) 32.18 L
Material Polypropylene
Type Absorbent Pad
For Use With (Application) Chemical spills
Packaging Quantity 1000/Pk.
Dimensions (L x W) 4 x 4 in.
Length (English) 4 in.
Length (Metric) 10.16 cm
Width (English) 4 in.
Width (Metric) 10.16 cm
Show More Show Less