missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Sampling System
High-impact polystyrene plastic scoops with clear detachable snap-on lids.
Supplier: Bel-Art™ H369240000
Description
- Longer handle increases the distance between the hand and sample to reduce contamination potentia.
- For one-step sterile sampling of dry or slurried material.
- Extra-long handles keep hands safe.
- Scoop with a lid, inside a plastic bag.
- Lock-tab seals sample inside.
- Sample data can be written on lid for easy identification.
Specifications
| 100/Cs. | |
| Not Autoclavable | |
| 125 mL | |
| FDA | |
| Designed for one step sterile sampling of dry or slurried material | |
| Clear detachable snap-on lid with lock-tab seal, certificate of processing for sterilization | |
| Extra Long |
| Sterile | |
| 4 oz. | |
| White | |
| Scoop Sampling System | |
| 8.68 in. | |
| Polystyrene | |
| 22.1 cm |