missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Riteflow™ Mounted Flowmeters

For corrosive and noncorrosive liquids and gases

Supplier:  Bel-Art™ H404060020

 View more versions of this product

Catalog No. 11-163-75N


Get More Bel-Art Lab Products with Purchase
View all promotions
Only null left

Alert:

Gaseous hydrofluoric acid may damage the glass.


Includes: Metering tube mounted in an aluminum housing, an integral control valve, and two floats (one glass and one stainless-steel; except size 5, which includes one glass and one Carboloy™).

Description

Description

For corrosive and noncorrosive liquids and gases

Useful metering ratios are 10:1 or better. All flowmeters except size 1 may be used with dual float combinations to increase metering to 20:1. Pressure drop is negligible. Flow ranges are linear; low differential pressures are independent of flowrate changes.

  • Heavy-walled borosilicate glass tubes with fused ceramic scales are shock resistant and chemically inert
  • Can be used with almost any corrosive or noncorrosive gas or liquid
  • Accurate over a wide range of gas and liquid flowrates: from 0.03 to 1812mL/min. for water, and from 2.5 to 60,888mL/min. for air
  • Accurate to within ±2% of full scale, with repeatability of ±0.25% of full scale
  • Calibration charts for air and water are included; charts for other gases and liquids are available from Bel-Art™ on request at no charge

Models with aluminum body have 1/8 female NPT connections with plastic hose barb for tubing with 5/16 to 3/8 in. I.D. (8 x 9.5mm) PTFE body units have 3/8 in. O.D. (9.5mm) glass tube extensions.

Specifications

Specifications

Flowmeter
Aluminum
Non-corrosive Gases
1/8 in. NPT (F)
65 mm
Plastic
4
±2% (Full Scale)
Glass, Stainless Steel
200 psig
Glass: 3 to 209.5 mL/min., Stainless Steel: 19 to 506.3 mL/min.
Aluminum
121°C
Stainless Steel Delrin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions