missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Reusable Polypropylene Scoops
Designed for retrieving samples from a larger source. SP Scienceware™ Reusable Polypropylene Scoops are a valuable multi-purpose lab tool.
$40.43 - $405.21
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Color | Translucent |
| Certifications/Compliance | FDA |
| Disposable | Reusable |
| Product Type | Scoop |
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) Handle | Dimensions (L x W) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) Handle | Dimensions (L x W) | Price | Quantity & Availability | |||
|
142373
|
Bel-Art™
F36753 0000 |
250 mL | 5.6 cm | 19.1 x 5.4 x 4.9 cm |
Pack of 12 Each for $104.46
Case of 3 Pack for $313.38
|
|
|||
|
03410803
|
Bel-Art™
F367480000 |
60 mL | 12.7 cm | 20.5 x 4.1 x 2.9 cm |
Pack of 12 Each for $104.46
Case of 6 Pack for $626.76
|
|
|||
|
142376
|
Bel-Art™
F367500000 |
125 mL | 12.7 cm | 22.1 x 5.1 x 3.3 cm |
Case of 48 Each for $405.21
|
|
|||
|
142371
|
Bel-Art™
F367470000 |
22 mL | 3.2 cm | 9.4 x 3.2 x 2.2 cm |
Pack of 12 Each for $40.43
Case of 6 Pack for $242.58
|
|
|||
|
142375
|
Bel-Art™
F36756 0000 |
1100 mL | 10.3 cm | 32.7 x 12.5 x 9.4 cm |
Pack of 6 Each for $120.32
Case of 4 Pack for $481.28
|
|
|||
Description
Designed for retrieving samples from a larger source. SP Scienceware™ Reusable Polypropylene Scoops are a valuable multi-purpose lab tool.
- Rigid form scoop
- Flat bottom keeps scoops upright when filled or empty
- Can be used as weighing boat
- Manufactured from polypropylene
- Steam autoclavable at 121°C (250°F)
- Complies with FDA regulations for food contact
- Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes
- Stated volumes represent typical heaping samples
Specifications
| Autoclavable | |
| FDA | |
| Scoop | |
| Designed to remain upright when filled or empty allowing them to be used as weighing boats or to be placed on a flat surface for ease sample collection and dispensing |
| Translucent | |
| Reusable | |
| Smooth | |
| Polypropylene |