missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Reusable Polypropylene Scoops

Catalog No. 142371
Change view
Click to view available options
Capacity (Metric):
22 mL
60 mL
125 mL
250 mL
1100 mL
Length (Metric) Handle:
3.2 cm
5.6 cm
10.3 cm
12.7 cm
Dimensions (L x W):
19.1 x 5.4 x 4.9 cm
20.5 x 4.1 x 2.9 cm
22.1 x 5.1 x 3.3 cm
32.7 x 12.5 x 9.4 cm
9.4 x 3.2 x 2.2 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Handle Dimensions (L x W)
142371 22 mL 3.2 cm 9.4 x 3.2 x 2.2 cm
142373 250 mL 5.6 cm 19.1 x 5.4 x 4.9 cm
03410803 60 mL 12.7 cm 20.5 x 4.1 x 2.9 cm
142376 125 mL 12.7 cm 22.1 x 5.1 x 3.3 cm
142375 1100 mL 10.3 cm 32.7 x 12.5 x 9.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 142371 Supplier Bel-Art™ Supplier No. F367470000
Only null left

Designed for retrieving samples from a larger source. SP Scienceware™ Reusable Polypropylene Scoops are a valuable multi-purpose lab tool.

  • Rigid form scoop
  • Flat bottom keeps scoops upright when filled or empty
  • Can be used as weighing boat
  • Manufactured from polypropylene
  • Steam autoclavable at 121°C (250°F)
  • Complies with FDA regulations for food contact
  • Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes
  • Stated volumes represent typical heaping samples

Specifications

Autoclavable Autoclavable
Capacity (Metric) 22 mL
Color Translucent
Certifications/Compliance FDA
Disposable Reusable
Product Type Scoop
Finish Smooth
For Use With (Application) Designed to remain upright when filled or empty allowing them to be used as weighing boats or to be placed on a flat surface for ease sample collection and dispensing
Length (English) 3.69 in.
Width (English) 1.25 in.
Width (Metric) 3.2 cm
Dimensions (L x W) 9.4 x 3.2 x 2.2 cm
Length (English) Handle 1.25 in.
Length (Metric) Handle 3.2 cm
Material Polypropylene
Length (Metric) 9.4 cm
Show More Show Less