missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Polypropylene Sterilizing Tray Covers
Corrosion-proof polypropylene plastic trays and covers (sold separately). Bel Art™ Polypropylene Sterilizing Trays have rounded corners for easy cleaning and smooth, tapered sides for stacking.
Supplier: Bel-Art™ H162590000
Description
- Corrosion-proof polypropylene
- Rounded corners for easy cleaning and smooth, tapered sides for stacking.
- Covers are 3.2 mm (0.125 in.) thick with a 25.4 mm (1 in.) skirt that fits snugly over the rim of the tray
- Steam autoclavable at 121°C (250°F)
Specifications
| 5 L | |
| White | |
| 30.5 cm | |
| Tray Cover | |
| Cover fits 5L Sterilizing Tray, Mfr. No. H162600000 | |
| 1 in. | |
| 3.2 mm | |
| Autoclavable |
| 12 x 8 x 1 in. | |
| 2.54 cm | |
| Polypropylene | |
| 20.3 cm | |
| 12 in. | |
| Rectangular | |
| 8 in. |