missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polypropylene Carboy with Spigot
For storing and dispensing large batches of culture media, distilled water, and other solutions.
Supplier: Bel-Art™ F118460025
Description
- Rugged, FDA-grade polypropylene carboys are 21 CFR 177.1520 compliant for direct contact with foods and beverages
- USP Class VI certified for demands of biotechnology and pharmaceutical industries
- Excellent chemical resistance
- Large handles for ease of transport
- All components are steam autoclavable at 121°C (250°F): when autoclaving, do not engage cap threads
- The 83 mm screw cap includes a built-in silicone gasket for positive seal
- Molded-in bung accepts optional easy-to-use spigot and is located low on carboy for more complete drainage
Specifications
| Autoclavable | |
| 10 L | |
| Polypropylene | |
| White | |
| For storing and dispensing large batches of culture media, distilled water and other solutions | |
| Polypropylene | |
| Threaded | |
| Cylindrical |
| 2.6 gal. | |
| USP Class VI, 21CFR177.1520, FDA | |
| Threaded | |
| Reusable | |
| Two large handles, Spigot | |
| Wide | |
| Carboy with Spigot | |
| Non-sterile |