missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ HDPE Indicator Bottles

Catalog No. s31707
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S31707 30 mL
S31708 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S31707 Supplier Bel-Art™ Supplier No. F11661
Only null left

Double-duty bottles offer two ways to assist in staining slides.

  • Can be used as squirt bottles with the supplied tube and as dropper bottles when the tube is removed
  • Ideal for use with indicator solutions or dyes

Specifications

Capacity 1.01 oz., 30 mL
Capacity (Metric) 30 mL
Capacity (English) 1.01 oz.
Color Translucent, White
For Use With (Application) Indicator solutions or dyes
Material Polyethylene
No. per Pack 12
Sterility Non-sterile
Closure Included Yes
Disposable Reusable
Dropper Capacity 1 oz.
Drop Size 0.002 oz.
Graduated No
Mouth Narrow, Threaded
Shape Cylindrical
Height (Metric) 86 mm
Product Type Dispensing Bottle
Width (English) 1.2 in.
Length (English) 3.4 in.
Height (English) 3.4 in.
Closure Material Polypropylene
Diameter (Metric) 31 mm
Closure Type Threaded
Autoclavable Not Autoclavable
Show More Show Less