missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Drawer Organizers
Practical and functional solutions for organizing the stuff of daily lab life
Supplier: Bel-Art™ H186550000
Description
- Molded from white polystyrene
- Fit standard lab bench drawers
Open-Area Tray (Mfr. No. 18655-0000)
- Flat, open tray holds large objects or light bulk materials
- Depth, 2 1/2 in. (6.4cm)
Three-Compartment Tray (Mfr. No. 18648-0000)
- Safely holds pipets and other slender, fragile items up to 15 in. long (38.1cm)
- Two 4 in. wide (10.2cm) compartments and one 5.5 in. wide (14cm) compartment
- All compartments are 2.5 in. deep (6.4cm)
Five-Compartment Tray (Mfr. No. 18654-0000)
- All compartments are 2.5 in. deep (6.4cm)
- Center compartment: 3W x 15.25L x 2.25 in.D (7.6 x 38.7 x 5.7cm)
- Side compartments: Two — 3W x 7.5L x 2.25 in.D (11.4 x 19 x 5.7cm); Two — 2.75W x 7.5L x 2.25 in.D (7.0 x 19 x 5.7cm)
Twelve-Compartment Small Parts Tray (Mfr. No. 18652-0000)
- Holds small articles easily lost in cluttered drawers
- Each compartment is 3.88L x 3.88W x 2.88 in.D (9.8 x 9.8 x 7.3cm)
Beaker, Flask or Jar Tray (Mfr. No. 18650-0000)
- With 20 wells of various diameters for beakers and flasks up to 600mL as well as other containers up to 3.88 in. (9.8cm) in diameter
Scintillation Vial Tray (Mfr. No. 18653-0000)
- 63 wells, 1.13 dia. x 0.5 in.D (2.8 x 1.3cm), hold standard glass or plastic scintillation vials
- Generous spacing makes handling easier and prevents vial-to-vial contact
Thermometer Sorter (Mfr. No. 18656-0000)
- 14 V grooves hold thermometers or volumetric pipets in place to prevent chipping from glass contact and permit quick identification
- Flat areas between grooves are good for labeling
- Depressions provide easy gripping
- Overall, 14W x 17L x 1.38 in.H (35.6 x 43.2 x 3.5cm)
Specifications
| 17 in. | |
| 2.5 in. | |
| Ideal for practical and functional solutions for organizing the stuff of daily lab life | |
| 2.5 in. | |
| 14 in. | |
| 35.56 cm | |
| Not Autoclavable | |
| White |
| Open Area Tray | |
| 17 x 14 x 2.5 in. (43.18 x 35.56 x 6.35 cm) | |
| 6.35 cm | |
| 3 | |
| 6.4 cm | |
| Containers, vials, magnetic stirring bars, thermometers | |
| 43.18 cm | |
| Polystyrene |