missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Contact Plate, Petri Dish Rack
Safely transports, incubates and stores up to 60 contact plates with lids (up to 72 mm diameter) or 42 Petri dishes with lids (up to 100 mm diameter) to streamline benchtop sample processing.
$337.10 - $346.28
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Color | White |
| Holds | Petri Dishes |
| Material | Polypropylene |
| Shape | Rectangular |
| Catalog Number | Mfr. No. | Dimensions (L x W x H) | For Use With (Equipment) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W x H) | For Use With (Equipment) | Price | Quantity & Availability | ||||
|
03410510
|
Bel Art™
F189900000 |
10.47 x 6.49 x 7 in. | Contact Plates w/ Lids (72 mm dia.) |
Each for $346.28
|
|
||||
|
03410511
|
Bel Art™
F189910000 |
13 x 8.25 x 7 in. | Petri Dishes and Lids (100mm dia.) |
Each for $337.10
|
|
||||
Description
Safely transports, incubates and stores up to 60 contact plates with lids (up to 72 mm diameter) or 42 Petri dishes with lids (up to 100 mm diameter) to streamline benchtop sample processing.
- Compatible with RODAC™ and BD™ contact plates or 100 mm Petri dishes and lids
- Rack is configured in 6 columns with bottom-access slots for easy, safe removal of items
- Center divider has a built-in handle with ample space for labeling
- Up to four racks can be stacked together and interlocked to prevent accidental knock over
- A small, stable base preserves bench top space
- Made from white polypropylene that is steam autoclavable at 121°C (250°F)
- Racks are shipped flat and are easily assembled
Specifications
| Autoclavable | |
| Petri Dishes | |
| Rectangular | |
| Non-sterile | |
| Center divider with handle | |
| 17.8 cm |
| White | |
| Polypropylene | |
| Yes | |
| 7 in. | |
| Petri Dish Rack | |
| 2 x 3 |