missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ 96 Deep-Well Plates
Expanded capability for multi-channel pipetting
$1017.41 - $1181.56
Specifications
| Barcode | No Barcode |
|---|---|
| Format | Standard |
| Array | 8 x 12 |
| Autoclavable | Autoclavable |
| Color | Natural |
| Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
|
03-421-154
|
Bel-Art™
F378600001 |
Sterile; 96 Deep-Well Plates |
Pack of 24 Each for $1,181.56
|
|
|||||
|
22-038-083
|
Bel-Art™
F378600000 |
Deepwell Plate |
Case of 24 Each for $1,017.41
|
|
|||||
Description
- Offer the working volume of culture tubes and the convenience of a 96-well plate format.
- Can be used for variety of processes and operations such as sequencing, precipitations and dilution.
- Compatible with deep-freezing work or sample storage.
- Ideal for manual 8 and 12 multi-channel pipetting procedures.
- Compatible with robotic sampling processors and automated liquid handling systems.
- Includes Zymark™, Tecan™, Hamilton Scientific™, Rasys™ and Beckman™.
- Side load collars required for side loading Beckman Biomek Systems.
- Plates are molded of autoclavable polypropylene.
- Each 2 mL well has round bottom for easy sample retrieval, alphanumerically identified.
- Steam autoclavable at 121°C (250°F).
- Dimensions: 5 x 3.37 x 1.62 in. H
- An optional, specially designed polypropylene (PP), keyed fit cover separates each well with a sealing ring to reduce evaporation and permits safe and stable stacking of plates.
- Covers are keyed to fit only one way.
Order Info
Individually packaged and available sterile or non-sterile
Specifications
| No Barcode | |
| 8 x 12 | |
| Natural | |
| 96 | |
| Used for variety of processes and operations such as sequencing, precipitations and dilution |
| Standard | |
| Autoclavable | |
| Polypropylene | |
| Non-treated |