missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Reversible PCR and Microcentrifuge Tube Rack

Perfect for benchtop use or freezer storage, these compact, double-sided polypropylene racks accommodate 0.2 mL thin-walled PCR tubes on one side while the opposite side holds 1.5 mL to 2 mL microcentrifuge tubes. 80 wells on each side keep tubes upright in a 5 x 16 array and are numbered for easy sample identification.

$191.30 - $193.60

Specifications

Autoclavable Autoclavable
Holds Microtubes (0.5 to 2 mL)
Material Polypropylene
Positions 80
Shape Rectangular
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
03411834
View Documents Promotion Details
Bel Art™
F188450001
Natural
Pack of 5 Each for $191.30
Case of 4 Pack for $765.20
Only null left
 
03411841
View Documents Promotion Details
Bel Art™
F188450002
Assorted
Pack of 5 Each for $193.60
Case of 4 Pack for $774.40
Only null left
 
Description

Description

  • Twelve rack colors assist in sample organization and quick visual identification
  • Molded in handles provide a secure grip for transport
  • Matte side panel accepts tape or direct labeling
  • Can be used for freezer storage down to -80°C (-112°F)
  • Autoclavable at 121°C (250°F)
Specifications

Specifications

Autoclavable
Polypropylene
Rectangular
Non-sterile
5/Pk.
Microcentrifuge Rack
Microtubes (0.5 to 2 mL)
80
Yes, When Empty
0.2 mL or 1.5-2 mL Tubes
22.7 x 6.7 x 2.7 cm
None
Videos
SDS
Documents

Documents