missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Reversible PCR and Microcentrifuge Tube Rack

Catalog No. 03411834
Change view
Click to view available options
Color:
Assorted
Natural
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03411834 Natural
03411841 Assorted
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03411834 Supplier Bel-Art™ Supplier No. F188450001
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Perfect for benchtop use or freezer storage, these compact, double-sided polypropylene racks accommodate 0.2 mL thin-walled PCR tubes on one side while the opposite side holds 1.5 mL to 2 mL microcentrifuge tubes. 80 wells on each side keep tubes upright in a 5 x 16 array and are numbered for easy sample identification.

  • Twelve rack colors assist in sample organization and quick visual identification
  • Molded in handles provide a secure grip for transport
  • Matte side panel accepts tape or direct labeling
  • Can be used for freezer storage down to -80°C (-112°F)
  • Autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color Natural
Holds Microtubes (0.5 to 2 mL)
Material Polypropylene
Positions 80
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) 0.2 mL or 1.5-2 mL Tubes
No. per Pack 5/Pk.
Dimensions (L x W x H) 22.7 x 6.7 x 2.7 cm
Length (Metric) 246 mm
Product Type Microcentrifuge Rack
Shelves None
Height (Metric) 64 mm
Array 5 x 16
Width (Metric) 104 mm
Show More Show Less