missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SP-Alloy Tubing

Catalog No. 111003402
Change view
Click to view available options
Overall Length (English):
50 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (English)
111003402 50 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111003402 Supplier MilliporeSigma™ Supelco™ Supplier No. 22709U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Nickel Alloy, For Maximum Inertness

Specifications

Diameter (English) Inner 0.085 in.
Diameter (English) Outer 1/8 in.
Diameter (Metric) Inner 2.1 mm
Diameter (Metric) Outer 3.18 mm
Overall Length (English) 50 ft.