missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Soxhlet Extractor with Standard Taper Joints, Body Only
GREENER_CHOICE

Catalog No. 09558D
Change view
Click to view available options
Capacity (English):
1.69 oz.
2.87 oz.
6.76 oz.
16.9 oz.
Size:
Small
Medium
Large
X-Large
Standard Taper Joint Bottom:
24/40
29/42
Standard Taper Joint Top:
34/45
45/50
55/50
71/60
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Size Standard Taper Joint Bottom Standard Taper Joint Top
09558D 16.9 oz. X-Large 29/42 71/60
09558C 6.76 oz. Large 24/40 55/50
09558A 1.69 oz. Small 24/40 34/45
09558B 2.87 oz. Medium 24/40 45/50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09558D Supplier Corning™ Supplier No. 3740XL
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Bulb in siphon tube near the top of tube facilitates cycling of the siphoning action

Bulb in siphon tube near the top of tube facilitates cycling of the siphoning action. The siphon tube is protected from accidental damage by the vapor tube. Standard taper joints at the top and bottom.



For glass extraction thimble with fritted disc only, see Cat. No. 33950.

Specifications

Product Type Extraction Tube
For Use With (Equipment) Pyrex Soxhlet Apparatus Allihn Condenser
Capacity (Metric) 500 mL
Capacity (English) 16.9 oz.
Size X-Large
Includes Standard taper joints, body only
For Use With (Application) Bulb in siphon tube near the top of tube facilitates cycling of the siphoning action
Standard Taper Joint Bottom 29/42
Standard Taper Joint Top 71/60
Diameter (English) Inner Chamber 2.51 in.
Diameter (Metric) Inner Chamber 6.4 cm
Height (English) 16.92 in.
Height (Metric) 43 cm
Length (English) Chamber 8.66 in.
Length (Metric) Chamber 22 cm
Show More Show Less