missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Soxhlet Extraction Apparatus

Catalog No. p-7147803
Change view
Click to view available options
Capacity (Metric):
60 mL
100 mL
200 mL
1000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29509 60 mL
S29510 100 mL
S29511 200 mL
S29512 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S29509 Supplier Eisco™ Supplier No. CH0888A
Only null left

Sets consist of Soxhlet extractor bulb, condenser, and flask, each with Interchangeable standard ground joints

  • Soxhlet extraction apparatus
  • Made from high quality borosilicate 3.3 glass
  • Feature interchangeable standard ground joint
  • Each set includes: 1 Soxhlet extractor bulb, 1 condenser, and 1 flask
  • Specifications

    Quantity 1
    Capacity (Metric) 60 mL
    Material Borosilicate Glass
    For Use With (Application) Distillation
    Includes Soxhlet extractor bulb, condenser, flask
    Height (Metric) 58 cm
    Length (Metric) 10.7 cm

    1 year limited manufacturer warranty