missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Soxhlet Apparatus Kits
Description
- Use this inert, all-glass system for extracting semivolatile compounds from a solid or semi-solid sample matrix into an organic extraction solvent
- Soxhlet apparatus is simple to set up and use
- Features ground glass joints for easy dismantling and cleaning
- Order glass or cellulose thimbles separately
Specifications
Specifications
| Product Type | Soxhlet Apparatus Kit |
| Capacity (Metric) | 125 mL (Flask), 50 mL (Extractor) |
| Size | Small |
| For Use With (Application) | Continuous Solvent Extraction of Semivolatile Analytes From Solid Matrices |
| Standard Taper Joint Bottom | ST/NS |
| Standard Taper Joint Top | ST/NS |
| Diameter (Metric) Inside | 30 mm |