missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Soxhlet Apparatus Kits

Catalog No. 111003869
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
111003869 Small
111003780 Medium
111003717 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111003869 Supplier MilliporeSigma™ Supelco™ Supplier No. 64824

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For continuous solvent extraction of semivolatile analytes from solid matrices

  • Use this inert, all-glass system for extracting semivolatile compounds from a solid or semi-solid sample matrix into an organic extraction solvent
  • Soxhlet apparatus is simple to set up and use
  • Features ground glass joints for easy dismantling and cleaning
  • Order glass or cellulose thimbles separately

Specifications

Product Type Soxhlet Apparatus Kit
Capacity (Metric) 125 mL (Flask), 50 mL (Extractor)
Size Small
For Use With (Application) Continuous Solvent Extraction of Semivolatile Analytes From Solid Matrices
Standard Taper Joint Bottom ST/NS
Standard Taper Joint Top ST/NS
Diameter (Metric) Inside 30 mm