Learn More
Thermo Scientific™ Sorvall™ Stratos™ Centrifuge Series
Eliminate imbalances and ensure reproducible results. Offering speed and flexibility for reliable separations—all in a compact footprint.
$44,710.06
Specifications
| Capacity | 4 x 180 mL |
|---|---|
| Refrigerated | Yes |
| Display | Digital |
| Height (English) Exterior | 15.6 in. |
| Height (Metric) Exterior | 39.5 cm |
| Catalog Number | Mfr. No. | Electrical Requirements | Description | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Electrical Requirements | Description | Price | Quantity & Availability | ||||
|
75005294
|
Thermo Scientific™
75005294 |
208 V 50/60 Hz | Sorvall Stratos Centrifuge |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Eliminate imbalances and ensure reproducible results. The Thermo Scientific™ Sorvall™ Stratos™ Centrifuge Series offers speed and flexibility for reliable separations—all in a compact footprint. Available in standard and continuous-flow models, both featuring simple operation and a CFC-free refrigeration system ideal for temperature-sensitive samples. A wide selection of accessory biocontainment rotors enhances instrument versatility.
Fast, Efficient Separations
- Spindle Drive technology delivers rapid acceleration and quick braking to speed throughput and extend instrument life
- Quiet operation
- High g-forces for faster separations over a wider range of applications
- Dual lid-locking for improved safety
Continuous Imbalance Tolerance Protects Samples
- Indentifies improper rotor installation to protect drive
- Detects excessive speed and signals maximum permissible value for rotor
- Allows eye balancing of tubes to speed sample preparation
Smart, Intuitive Controls
- Easy-control panel is intuitive and simple to navigate
- Stores 9 programs for most-used run parameters
- Pre-temp program for rapid cooling
Sorvall Stratos Refrigerated
- Capacity: 4 × 180mL
- Max. Speed: 22,000rpm (23,300rpm for 208V/230V models)
- Max. RCF: 44,910 × g (50,377 × g for 208V/230V models)
Sorvall Stratos Continuous-Flow
- For processing large sample volumes rapidly and reliably in a single run
- Quickly separates large volumes of suspension with high yields
- Ideal for plant/animal/bacteria cell harvesting, protein precipitation, cell enrichment, vaccine production, sediment extraction from water samples
- Polypropylene insert (75015339) improves sedimentation for small- or low-density particles
- Capacity: 300mL (sediment); 50mL with insert
- Max. Speed: 17,000rpm
- Max. RCF: 25,040 × g
- Max. Flowrate: 54L/hr.
Note:
- Peristaltic pump with flow range 100 to 900mL/min. is recommended for use; Pump Head 77200-60 and Pump Drive 7523-60 are available separately
- Accessory cart (76000083) can be used to create a portable centrifugation station
Ordering Information:
Accessories, including fixed angle, bucket and microplate rotors and adapters, are sold separately; all rotors are designed to provide biocontainment protection.
Specifications
| 4 x 180 mL | |
| Digital | |
| 39.5 cm | |
| 59.5 cm | |
| 25.2 in. | |
| CE, CSA | |
| Microprocessor via Easycontrol II | |
| Brushless Induction | |
| 9 plus 1 Pre-Cooling | |
| -9°C to +40°C | |
| 50/60 Hz |
| Yes | |
| 15.6 in. | |
| 23.4 in. | |
| <60 dB(A) | |
| 64 cm | |
| Sorvall Stratos Centrifuge | |
| 15.6 x 25.2 x 23.4 in. (39.5 x 64 x 59.5 cm) | |
| 295 lb. (134 kg) | |
| 0 to 9 hr., 59 min., continuous; 0 to 99 hr. | |
| Sorvall |