missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sorvall™ Legend™ Micro 21R Refrigerated Microcentrifuge PROMO
Spin twenty-four 2 mL tubes at up to 21,100 x g with refrigeration to accelerate routine microcentrifuge tube preparation using this Refrigerated Microcentrifuge.
Supplier: Thermo Scientific™ 75002446PR
Description
Support your micro-volume separation needs with:
- Ideal acceleration of up to 21,000 x g in as little as 12 seconds
- Refrigerated versions offer cooling from room temperature to set temperature in as little as 9 minutes
- Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
- High corrosion resistance with lightweight engineered polymer rotors
- Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2 mL tubes to mini-preps and spin columns
- Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific™ ClickSeal biocontainment lids
- Eliminate the need for adapters with unique dual row rotor
- Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure
- Sleek, lightweight, space-saving design
- Durable and easy to clean and maintain
- Quiet performance promotes a safe, stress-free environment
- Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive
Specifications
24 x 1.5/2 mL | |
21,100 x g | |
-9°C to +40°C | |
Benchtop Centrifuge | |
2 Years | |
1 to 99 min. | |
33 x 29.5 x 44.5 cm (12.9 x 11.6 x 17.5 in.) | |
Sorvall | |
120 V |
14,800 rpm | |
50 dBA | |
CSA, CE, IVD | |
Rotor with ClickSeal Biocontainment Lid | |
Yes | |
IEC 61010-1, IEC 61010-2-020 | |
28 kg (62 lb.) | |
60 Hz |
Promotions
-
Thermo Fisher Scientific
,
Thermo Scientific
Get Up to 55% Off Thermo Scientific Equipment
Save up to 55% on Thermo Scientific cell culture packages and equipment.Expires: 06/30/25
Limited Time See Full Promo Details