missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sorvall™ Legend™ Micro 21R Microcentrifuge
Spin 24 x 2 mL at up to 21,100 x g with refrigeration to accelerate routine microcentrifuge tube preparation.
Supplier: Thermo Scientific™ 75002445
Description
Ideal for everyday laboratory use up to 21,100 x g, Thermo Scientific Sorvall Legend Micro 21R microcentrifuges provide outstanding processing power, unique safety features and a broad array of microcentrifuge rotors and accessories for microcentrifuge tube processing. Refrigeration offers cooling from room temperature to set temperature in just 9 minutes.
Support your micro-volume separation needs with:- Exceptional acceleration of up to 21,000 x g in as little as 12 seconds.
- Refrigerated versions offer cooling from room temperature to set temperature in as little as 9 minutes.
- Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
- Outstanding corrosion resistance with lightweight engineered polymer rotors.
- Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
- Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
- Eliminate the need for adapters with unique dual row rotor.
- Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
- Sleek, lightweight, space-saving design.
- Durable and easy to clean and maintain.
- Quiet performance promotes a safe, stress-free environment.
- Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
Specifications
| 24 x 1.5/2 mL | |
| 21,100 x g | |
| -9°C to +40°C | |
| Benchtop Centrifuge | |
| Sorvall Legend Micro 21R | |
| Yes | |
| IEC 61010-1, IEC 61010-2-020 (refer to manual for more details) | |
| 62.0lb. (28.0 kg) | |
| 50/60 Hz | |
| 24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid |
| 14,800 rpm | |
| 50 dB(A) | |
| CSA, CE, IVD | |
| 230 V 50/60 Hz | |
| 2 Years | |
| 1 to 99 min. (1 min. increments); HOLD | |
| 12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm) | |
| Sorvall | |
| 230 V |