missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ Legend™ Micro 17 Microcentrifuge

Catalog No. 75002494
Change view
Click to view available options
Electrical Requirements:
120 V 60 Hz
230 V 50/60 Hz
Includes:
24 x 1.5/2.0mL Rotor, ClickSeal Biocontainment Lid
Dual Row 18 x 2.0/0.5mL Rotor, Screw-on Lid
Hematocrit Rotor
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Includes
75002494 120 V 60 Hz Hematocrit Rotor
75002541 120 V 60 Hz Dual Row 18 x 2.0/0.5mL Rotor, Screw-on Lid
75002430 230 V 50/60 Hz 24 x 1.5/2.0mL Rotor, ClickSeal Biocontainment Lid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 75002494 Supplier Thermo Scientific™ Supplier No. 75002494

Accelerate routine sample preparation up to 17,000 x g with generous capacity in a compact microcentrifuge footprint.

Save time with the fast sample processing of Thermo Scientific Sorvall Legend Micro 17 microcentrifuges, providing productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument. Lightweight microcentrifuge rotors are designed for everyday laboratory use and performance up to 17,000 x g.

Support your micro-volume separation needs with:
  • Performance up to 17,000 x g with fast acceleration and deceleration.
  • Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
    • Outstanding corrosion resistance with lightweight engineered polymer rotors.
    • Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
    • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
    • Eliminate the need for adapters with unique dual row rotor.
  • Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
  • Sleek, lightweight, space-saving design.
  • Durable and easy to clean and maintain.
  • Quiet performance promotes a safe, stress-free environment.
  • Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.

Specifications

Capacity 24 x 1.5/2 mL
Max. Speed 13,300 rpm
Max. RCF 17,000 x g
Noise Level 56 dB(A)
Certifications/Compliance CSA, CE, IVD
Includes Hematocrit Rotor
Description Sorvall Legend Micro 17 Centrifuge, Ventilated
Electrical Requirements 120 V 60 Hz
Model Sorvall Legend Micro 17
Warranty 2 Years
Refrigerated No
Run Time 1 to 99 min. (1 min. increments); HOLD
Standards IEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD) 8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Net Weight 23.1lb. (10.5 kg)
Product Line Sorvall
Frequency 60 Hz
Voltage 120 V
Rotor Hematocrit Rotor
Product Type Benchtop Centrifuge
Temperature Range (Metric) Ambient temperature
Show More Show Less